1781068 Store Kit (Complete) For Wilbur Curtis Co
- Mfr # 1781068
- Zoro # G504885377
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Weight
1.3 lbs
Height
6 in
Fits Brand
Wilbur Curtis Co
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1781068
- Zoro #
- G504885377
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.3 lbs
- Fits Brand
- Wilbur Curtis Co
- Item
- Store Kit
- For Use With
- Coffee Brewer
Dimensions
- Height
- 6 in
- Length
- 9 in
- Width
- 9 in
Description
includes: (1) extension tube, (3) mixing bowls | (3) whipper offset chamber, (3) whipper plate kits | (3) whipper propellors, (3) motor shaft rings | (6) location pillars, (3) steam traps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.