Shop ALLPOINTS
See all product information
Create Account
1781146 Sensor, Temperature For Wilbur Curtis Co
- Mfr # 1781146
- Zoro # G504889610
product price:Â
$
94.75
/ea
Key Features
For Use With
Coffee Brewer
Height
1 in
Width
5 in
Fits Brand
Wilbur Curtis Co
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781146
- Zoro #
- G504889610
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Temperature Sensor
- For Use With
- Coffee Brewer
- Fits Brand
- Wilbur Curtis Co
- Weight
- 0.1 lb
Description
tank temp sensor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.