Shop ALLPOINTS
See all product information
Create Account
1791000 Shelf, Ceramic (MNo R21Ft) For Sharp
Mfr # 1791000
Zoro # G304885515
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
19 in
Height
4 in
Weight
1.5 lbs
Fits Brand
Sharp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1791000
- Zoro #
- G304885515
- UPC #
- -
- Country of Origin
- United States
- Item
- Ceramic Shelf
- Weight
- 1.5 lbs
- Fits Brand
- Sharp
Description
color: white material: glass length: 13" | 330 mm width: 10 9/16" | 268 mm includes: rubber gasket around all sides thickness: 3/16" | 8 mm