Shop ALLPOINTS
See all product information
Create Account
1791010 Switch, Door Sensing For Sharp
Mfr # 1791010
Zoro # G804889464
product price:Â $41.79
/ea
Sold in multiples of 3 for $125.37
Key Features
Width
3 in
Weight
0.01 lb
Length
3 in
Height
1 in
Fits Brand
Sharp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1791010
- Zoro #
- G804889464
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Door Sensing Switch
- Fits Brand
- Sharp
Description
voltage: 125/250 v ac amp: 16 switch action: normally open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.