Shop ALLPOINTS
See all product information
Create Account
1831143 Element, Heating, 120V, 1750W For Roundup Food Equipment
Mfr # 1831143
Zoro # G204888944
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Weight
1.1 lbs
Fits Brand
Roundup Food Equipment
Height
10 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831143
- Zoro #
- G204888944
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- Fits Brand
- Roundup Food Equipment
- Item
- Heating Element
Description
voltage: 120 v ac electrical wattage: 1750