Shop ALLPOINTS
See all product information
Create Account
1831157 Knob, Ball (Rack, 1") For Roundup Food Equipment
Mfr # 1831157
Zoro # G804881888
product price:Â
$
39.15
/ea
Key Features
Height
1 in
Fits Brand
Roundup Food Equipment
Weight
0.01 lb
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831157
- Zoro #
- G804881888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Fits Brand
- Roundup Food Equipment
- Weight
- 0.01 lb
- Item
- Ball Knob
Description
width: 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA