Shop ALLPOINTS
See all product information
Create Account
1831214 Thermocouple 1/8 Vct-2010 For Roundup Food Equipment
Mfr # 1831214
Zoro # G604884980
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Weight
0.1 lb
Height
1 in
Fits Brand
Roundup Food Equipment
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831214
- Zoro #
- G604884980
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Thermocouple
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 1831214
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.