1831226 Sheet Platen (3 Pack)Vct-2010 For Roundup Food Equipment
- Mfr # 1831226
- Zoro # G104885555
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Width
14 in
Length
14 in
Height
14 in
Fits Brand
Roundup Food Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831226
- Zoro #
- G104885555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 14 in
Details
- Weight
- 0.6 lb
- Item
- Sheet Platen Vct
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 1831226
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.