Shop ALLPOINTS
See all product information
Create Account
1831228 Support Rod Kit Vct2010(Yellow) For Roundup Food Equipment
- Mfr # 1831228
- Zoro # G404885279
product price:Â
$
82.65
/ea
Key Features
Fits Brand
Roundup Food Equipment
Width
14 in
Weight
0.1 lb
Height
0.01 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831228
- Zoro #
- G404885279
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Roundup Food Equipment
- Item
- Support Rod Kit
- Weight
- 0.1 lb
Dimensions
- Width
- 14 in
- Height
- 0.01 in
- Length
- 14 in
Description
Allpoints 1831228
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.