Shop ALLPOINTS
See all product information
Create Account
1871181 Probe, Temperature, 2 Wires For Blodgett Oven
Mfr # 1871181
Zoro # G404885002
product price:Â
$
2,311.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Blodgett
For Use With
Oven
Length
12 in
Weight
0.1 lb
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1871181
- Zoro #
- G404885002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Height
- 0.01 in
- Width
- 12 in
Details
- Fits Brand
- Blodgett
- For Use With
- Oven
- Item
- Temperature Probe
- Weight
- 0.1 lb
Description
length: 12" | 305 mm terminals: 1/4" tab terminals outer diameter: 1/4" | 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.