Shop ALLPOINTS
See all product information
Create Account
1881016 Blade&Holder Assembly, 7/16"Dice
Mfr # 1881016
Zoro # G304880343
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Height
2 in
Weight
1.1 lbs
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1881016
- Zoro #
- G304880343
- UPC #
- -
- Country of Origin
- China
- Weight
- 1.1 lbs
- Item
- Dice Blade&holder
Description
size: 7/16" | 11 mm type: 12 blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.