Shop ALLPOINTS
See all product information
Create Account
1881184 Link, Connecting, Model 29 For Bloomfield
Mfr # 1881184
Zoro # G304881661
product price:Â
$
23.99
/ea
Sold in multiples of 2 for $47.98
Key Features
Fits Brand
Bloomfield
Height
0.01 in
Length
9 in
Width
9 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1881184
- Zoro #
- G304881661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 9 in
- Width
- 9 in
Details
- Fits Brand
- Bloomfield
- Item
- Connecting Link
- Weight
- 0.3 lb
Description
material: steel length: 8 13/16" | 224 mm width: 3/4" | 19 mm inner diameter: 1/4" | 6 mm plating: nickel-plated thickness: 1/8" | 3 mm centers: 8 1/8" | 206 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov