Shop ALLPOINTS
See all product information
Create Account
1881185 Bracket, Wall Mount, Model 29 For Bloomfield
Mfr # 1881185
Zoro # G604880241
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
1 in
Fits Brand
Bloomfield
Width
12 in
Weight
2.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1881185
- Zoro #
- G604880241
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Mount Bracket
- Fits Brand
- Bloomfield
- Weight
- 2.3 lbs
Description
material: stainless steel length: 11 7/8" | 301 mm width: 8 1/2" | 216 mm thickness: 5/8" | 16 mm