1901131 Switch, Rocker, On/Off, Dpdt For Bunn-O-Matic
- Mfr # 1901131
- Zoro # G804888948
product price:Â
$
80.65
/ea
Key Features
Width
2 in
Height
1 in
For Use With
Coffee Brewer
Weight
0.01 lb
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901131
- Zoro #
- G804888948
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Rocker Switch
- For Use With
- Coffee Brewer
- Weight
- 0.01 lb
- Fits Brand
- Bunn
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Description
switch action: on/off switch type: dpdt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.