1901143 Faucet, Fast Flow, Chrm/Decaff For Bunn-O-Matic
- Mfr # 1901143
- Zoro # G204881334
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Coffee Brewer
Fits Brand
Bunn
Width
5 in
Length
5 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901143
- Zoro #
- G204881334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Weight
- 0.5 lb
- Item
- Fast Flow Faucet
Description
color: orange handle material: plastic height: 5" | 127 mm plating: chrome-plated inlet: 1" | 25 mm outlet: 11/16" | 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.