Shop ALLPOINTS
See all product information
Create Account
1901153 Funnel, Brew, Plastic, Black For Bunn-O-Matic
Mfr # 1901153
Zoro # G504880808
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Height
6 in
Length
10 in
Width
10 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901153
- Zoro #
- G504880808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 10 in
- Width
- 10 in
Details
- Weight
- 0.7 lb
- Item
- Brew Funnel
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Description
color: black outer diameter: 222 mm | 8 3/4" top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.