1901175 Funnel, Brew, Iced Tea Brewers For Bunn-O-Matic
- Mfr # 1901175
- Zoro # G904881610
product price:Â
$
71.85
/ea
Key Features
For Use With
Coffee Brewer
Height
7 in
Length
12 in
Fits Brand
Bunn
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901175
- Zoro #
- G904881610
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Item
- Brew Funnel
- Fits Brand
- Bunn
- Weight
- 0.7 lb
Dimensions
- Height
- 7 in
- Length
- 12 in
- Width
- 12 in
Description
color: smoke material: plastic outer diameter: 9" top | 229 mm top includes: removable stainless steel mesh strainer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.