Shop ALLPOINTS
See all product information
Create Account
1901202 Clip, Retainer, Hair Pin Cotter For Bunn-O-Matic
Mfr # 1901202
Zoro # G204879836
product price:Â
$
4.35
/ea
Sold in multiples of 10 for $43.50
Key Features
Width
1 in
Fits Brand
Bunn
Weight
0.01 lb
Length
1 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901202
- Zoro #
- G204879836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 0.01 in
Details
- Item
- Retainer Clip
- Fits Brand
- Bunn
- Weight
- 0.01 lb
- For Use With
- Coffee Brewer
Description
material: stainless steel length: 15/16" | 24 mm width: 3/8" | 10 mm outer diameter: 1/16" | 2 mm instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov