Shop ALLPOINTS
See all product information
Create Account
1901203 Elbow, Ejector For Bunn-O-Matic
- Mfr # 1901203
- Zoro # G804881581
product price:Â
$
10.59
/ea
Sold in multiples of 4 for
$42.36
Key Features
Width
2 in
Fits Brand
Bunn
Weight
0.01 lb
Length
2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901203
- Zoro #
- G804881581
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bunn
- Weight
- 0.01 lb
- Item
- Ejector Elbow
- For Use With
- Coffee Brewer
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Description
material: plastic length: 1 15/16" | 49 mm inner diameter: 1 5/16" | 33 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.