Shop ALLPOINTS
See all product information
Create Account
1901245 Control, Electronic, 200F For Bunn-O-Matic
- Mfr # 1901245
- Zoro # G004881336
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
4 in
Length
10 in
Weight
1 lb
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901245
- Zoro #
- G004881336
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Electronic Control
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
Dimensions
- Width
- 10 in
- Height
- 4 in
- Length
- 10 in
Description
weight: 1.0 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.