Shop ALLPOINTS
See all product information
Create Account
1901268 Cap, Shroud (Tf Server) For Bunn-O-Matic
Mfr # 1901268
Zoro # G004880025
product price:Â
$
5.85
/ea
Sold in multiples of 7 for $40.95
Key Features
Width
1 in
Weight
0.01 lb
Length
1 in
Height
1 in
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901268
- Zoro #
- G004880025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Bunn
- Item
- Shroud Cap
- For Use With
- Coffee Brewer
Description
color: black material: plastic inner diameter: 1/16" | 2 mm outer diameter: 3/4" | 19 mm depth: 5/8" | 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov