Shop ALLPOINTS
See all product information
Create Account
1901296 Nut, Hex, Brass, 1/2-14 Thread For Bunn-O-Matic
Mfr # 1901296
Zoro # G304885300
product price:Â
$
12.35
/ea
Sold in multiples of 4 for $49.40
Key Features
Fits Brand
Bunn
Width
1 in
Length
1 in
Weight
0.1 lb
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901296
- Zoro #
- G304885300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 0.01 in
Details
- Fits Brand
- Bunn
- Weight
- 0.1 lb
- For Use With
- Coffee Brewer
- Item
- Hex Nut
Description
thread: 41641
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov