Shop ALLPOINTS
See all product information
Create Account
1901308 Probe (Axiom) For Bunn-O-Matic
- Mfr # 1901308
- Zoro # G504885308
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Weight
0.3 lb
For Use With
Coffee Brewer
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901308
- Zoro #
- G504885308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 4 in
Details
- Weight
- 0.3 lb
- For Use With
- Coffee Brewer
- Item
- Probe
- Fits Brand
- Bunn
Description
material: stainless steel length: 10 1/2" | 267 mm terminals: wire leads outer diameter: 3/16" | 5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.