Shop ALLPOINTS
See all product information
Create Account
1901316 Element, Tank, 120V, 2268W For Bunn-O-Matic
- Mfr # 1901316
- Zoro # G204889170
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Weight
0.7 lb
Length
5 in
For Use With
Coffee Brewer
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901316
- Zoro #
- G204889170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 5 in
- Width
- 5 in
Details
- Weight
- 0.7 lb
- For Use With
- Coffee Brewer
- Item
- Tank Element
- Fits Brand
- Bunn
Description
color: black material: incoloy voltage: 120 v ac terminals: 1/4" tab terminals electrical wattage: 2268 includes: two fiber washers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.