Shop ALLPOINTS
See all product information
Create Account
1901323 Hopper Assembly (Complete) For Bunn-O-Matic
Mfr # 1901323
Zoro # G304880053
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
For Use With
Coffee Brewer
Width
16 in
Weight
2.5 lbs
Fits Brand
Bunn
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901323
- Zoro #
- G304880053
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Weight
- 2.5 lbs
- Fits Brand
- Bunn
- Item
- Hopper
Description
color: clear material: plastic width: 3" | 76 mm height: 14 1/2" | 368 mm includes: # 190-1203 ejector elbow | # 190-1324 lid | # 190-1326 agitator disk | # 190-1327 auger shaft bushing | # 190-1328 auger shaft head | # 190-1329 hopper (only