Shop ALLPOINTS
See all product information
Create Account
1901350 Gasket, Faucet Shank For Bunn-O-Matic
Mfr # 1901350
Zoro # G604897133
product price:Â
$
3.39
/ea
Sold in multiples of 10 for $33.90
Key Features
Width
4 in
For Use With
Coffee Brewer
Height
0.01 in
Fits Brand
Bunn
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901350
- Zoro #
- G604897133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 0.01 in
- Length
- 4 in
Details
- Item
- Faucet Shank Gasket
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Weight
- 0.01 lb
Description
inner diameter: 1/2" | 13 mm outer diameter: 3/4" | 19 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov