Shop ALLPOINTS
See all product information
Create Account
1961075 Latch, Locking, Hold Down Ring For Frymaster
Mfr # 1961075
Zoro # G604879382
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Fits Brand
Frymaster
Height
0.01 in
Weight
0.2 lb
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1961075
- Zoro #
- G604879382
- UPC #
- -
- Country of Origin
- United States
- Item
- Locking Latch
- Fits Brand
- Frymaster
- Weight
- 0.2 lb
Description
material: galvanized steel length: 4 7/8" | 124 mm width: 1/2" | 13 mm outer diameter: 3/8" | 10 mm note: used with fmp#s 190-1074 & 190-1076