1961079 Receptacle Power Inlet, 120V For Frymaster
- Mfr # 1961079
- Zoro # G104884329
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Length
3 in
Width
3 in
Height
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1961079
- Zoro #
- G104884329
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Frymaster
- Item
- Receptacle Power Inlet
- Weight
- 0.1 lb
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Description
voltage: 125 v ac amp: 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.