Shop ALLPOINTS
See all product information
Create Account
1971108 Sprocket, 3/8" Bore, 21 Tooth For Duke Manufacturing
Mfr # 1971108
Zoro # G604885246
product price:Â
$
99.99
/ea
Key Features
Width
3 in
Length
3 in
Weight
0.8 lb
Fits Brand
Duke Manufacturing
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971108
- Zoro #
- G604885246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 1 in
Details
- Item
- Bore Sprocket
- Weight
- 0.8 lb
- Fits Brand
- Duke Manufacturing
Description
type: 21-tooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.