Shop ALLPOINTS
See all product information
Create Account
1971110 Gasket, Blower Inlet For Duke Manufacturing
Mfr # 1971110
Zoro # G204880320
product price:Â
$
6.49
/ea
Sold in multiples of 7 for $45.43
Key Features
Width
4 in
Height
0.01 in
Weight
0.01 lb
Length
4 in
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971110
- Zoro #
- G204880320
- UPC #
- -
- Country of Origin
- United States
- Item
- Blower Inlet Gasket
- Weight
- 0.01 lb
- Fits Brand
- Duke Manufacturing
Description
outer diameter: 4" | 51 mm