Shop ALLPOINTS
See all product information
Create Account
1971180 Light, Indicator, Amber, 125V For Duke Manufacturing
Mfr # 1971180
Zoro # G504888736
product price:Â
$
23.99
/ea
Sold in multiples of 2 for $47.98
Key Features
Width
6 in
Length
6 in
Height
1 in
Fits Brand
Duke Manufacturing
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971180
- Zoro #
- G504888736
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Duke Manufacturing
- Item
- Indicator Light
- Weight
- 0.01 lb
Description
color: white length: 6 1/2" | 165 mm voltage: 125 v ac terminals: 1/4" push-on terminals electrical wattage: 0.3 outer diameter: 1/2" | 13 mm