1981160 Insert, Knife Rack, Kr698-700 For Edlund
- Mfr # 1981160
- Zoro # G704881131
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Fits Brand
Edlund
Height
2 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1981160
- Zoro #
- G704881131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 2 in
Details
- Item
- Knife
- Fits Brand
- Edlund
- Weight
- 0.9 lb
Description
color: black material: plastic length: 12" | 305 mm width: 2-1/2" | 64 mm height: 2" | 51 mm type: 10 straight slots nsf certified: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.