Shop ALLPOINTS
See all product information
Create Account
1981168 Holder, Knife (U12, U12L) For Edlund
Mfr # 1981168
Zoro # G004881329
product price:Â
$
85.45
/ea
Key Features
Height
2 in
Width
3 in
Length
3 in
Fits Brand
Edlund
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1981168
- Zoro #
- G004881329
- UPC #
- -
- Country of Origin
- United States
- Item
- Holder
- Fits Brand
- Edlund
- Weight
- 0.4 lb
Description
material: steel length: 2 3/8" | 60 mm width: 1" | 25 mm depth: 1 3/4" | 44 mm