Zoro Homepage

20" Steam Glove Lg

  • Mfr # 181624

  • Zoro # G002213115


product price: $30.89
/ea

Key Features

Size
Large
Length
11 in
Max. Temp.
225° F
Standards
NSF Certified
Application
Steam and Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181624
Zoro #
G002213115
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Large
Length
11 in

Details

Item
Steam Resistant Glove
Max. Temp.
225° F
Standards
NSF Certified
Application
Steam and Hot Water

Description

Tucker Large 20" Steamglove Steam Resistant Glove. Protects;Up To 225 Degrees F. Ideal For Steam And Hot Water;Applications With Rough Finish Texture To Ensure A Better;Grip. Sold By The Pair. Nsf Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.