
20" Steam Glove Xlg
Mfr # 181625
Zoro # G902213246
product price: $31.99
/eaKey Features
Size
X Large
Length
8 in
Max. Temp.
225° F
Standards
NSF Certified
Application
Steam and Hot Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181625
Zoro #
G902213246
UPC #
-
Country of Origin
Unknown
Dimensions
Size
X Large
Length
8 in
Details
Item
Steam Resistant Glove
Max. Temp.
225° F
Standards
NSF Certified
Application
Steam and Hot Water
Description
Tucker Extra Large 20" Steamglove Steam Resistant Glove.;Protects Up To 225 Degrees F. Ideal For Steam And Hot Water;Applications With Rough Finish Texture To Ensure A Better;Grip. Sold By The Pair. Nsf Certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.