Shop ALLPOINTS
See all product information
Create Account
2031136 Weight, End (Assy) For Globe Food Equipment
Mfr # 2031136
Zoro # G804887460
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Globe Food Equipment
Height
8 in
Weight
1.9 lbs
Width
11 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031136
- Zoro #
- G804887460
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 8 in
- Width
- 11 in
- Length
- 11 in
Details
- Item
- End Weight
- Fits Brand
- Globe Food Equipment
- Weight
- 1.9 lbs
Description
includes: handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.