Shop ALLPOINTS
See all product information
Create Account
2031143 Cover, Knife For Globe Food Equipment
Mfr # 2031143
Zoro # G604880982
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Globe Food Equipment
Height
1 in
Weight
1.7 lbs
Length
11 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031143
- Zoro #
- G604880982
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 1 in
- Length
- 11 in
- Width
- 11 in
Details
- Item
- Knife
- Fits Brand
- Globe Food Equipment
- Weight
- 1.7 lbs
Description
material: aluminum outer diameter: 12 11/16" thread: m6 x .8mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA