Shop ALLPOINTS
See all product information
Create Account
2041122 Element, Heat, 120V, 675W, Kit For Hatco Corp
Mfr # 2041122
Zoro # G104889089
product price:Â
$
99.55
/ea
Key Features
Width
39 in
Fits Brand
Hatco
Height
1 in
Weight
0.4 lb
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041122
- Zoro #
- G104889089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 39 in
- Height
- 1 in
- Length
- 39 in
Details
- Item
- Heat Element
- Fits Brand
- Hatco
- Weight
- 0.4 lb
Description
length: 38 1/2" overall | 9787 mm overall voltage: 120 v ac electrical wattage: 675 type: for 42" warmer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA