Shop ALLPOINTS
See all product information
Create Account
2091022 Blade, Slicer, Assembly, 3/16", Le-Jo For Le-Jo
Mfr # 2091022
Zoro # G504881270
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
1 in
Weight
0.5 lb
Fits Brand
Le-Jo
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2091022
- Zoro #
- G504881270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 1 in
- Length
- 12 in
Details
- Item
- Slicer Blade
- Weight
- 0.5 lb
- Fits Brand
- Le-Jo
Description
size: 3/16" cut | 5 mm cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov