
20A Sgl Pole Breaker Bolt On
Mfr # 8009629
Zoro # G102318130
product price: $68.35
/eaKey Features
Voltage (V AC)
120/240
Width (in)
3 in
Length (in)
2-9/16
Height (in)
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8009629
Zoro #
G102318130
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Width (in)
3 in
Length (in)
2-9/16
Height (in)
1 in
Details
Voltage (V AC)
120/240
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.