Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x25x2 Pleated AC Air Filter

  • Mfr # 8403852

  • Zoro # G411297669


product price: $13.25
/ea

Key Features

Nominal Filter Size
20x25x2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8403852
Zoro #
G411297669
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Filter Size
20x25x2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.