2142003 Control, Temperature For Continental Refrigerator
- Mfr # 2142003
- Zoro # G804879168
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Fits Brand
Continental Refrigerator
Length
4 in
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2142003
- Zoro #
- G804879168
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Continental Refrigerator
- Weight
- 0.2 lb
- Item
- Temperature Control
- For Use With
- Refrigerators
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 1 in
Description
length: 1 3/4" | 44 mm width: 1 1/4" | 32 mm voltage: 250/125 v ac amp: 20 terminals: 1/4" tab terminals phase: 1 type: 60" capillary screw centers: 2 3/16" | 56 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.