Shop ALLPOINTS
See all product information
Create Account
2142008 Gasket, 21-3/8"X 29-1/2" For Continental Refrigerator
- Mfr # 2142008
- Zoro # G704880165
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Weight
3 lbs
Height
3 in
Fits Brand
Continental Refrigerator
Length
30 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2142008
- Zoro #
- G704880165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 30 in
- Width
- 30 in
Details
- Weight
- 3 lbs
- Item
- Gasket
- Fits Brand
- Continental Refrigerator
- For Use With
- Refrigerators
Description
length: 21 3/8" | 543 mm width: 29 1/2" | 749 mm gasket type: 4 sided, magnetic, dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.