Shop ALLPOINTS
See all product information
Create Account
2151263 Pusher Head, 3/8", Let King I For Redco Slicers
Mfr # 2151263
Zoro # G204885653
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Fits Brand
Redco Slicers
Weight
2.2 lbs
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151263
- Zoro #
- G204885653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 4 in
Details
- Fits Brand
- Redco Slicers
- Weight
- 2.2 lbs
- Item
- Pusher Head
Description
size: 3/8" cut | 10 mm cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.