Shop ALLPOINTS
See all product information
Create Account
2171069 Pump, Condiment (Cp-1/6) For Server Products
Mfr # 2171069
Zoro # G004885129
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Fits Brand
Server Products
Width
16 in
Weight
2.3 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171069
- Zoro #
- G004885129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 3 in
Details
- Fits Brand
- Server Products
- Weight
- 2.3 lbs
- Item
- Condiment Pump
Description
material: stainless steel includes: lid,3 gauging collars,brushes,food equipment | lubricant type: dispenses thick or chunky products | fits on sixth-size steam table pan | yields 1 oz (30ml) maximum portion note: adjustable 1/4 oz increment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.