2171114 Tube, Dispensing For Server Products
- Mfr # 2171114
- Zoro # G504886879
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Fits Brand
Server Products
Width
14 in
Height
1 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171114
- Zoro #
- G504886879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 1 in
- Length
- 14 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Server Products
- Item
- Dispensing Tube
Description
material: stainless steel length: 13 1/4" | 337 mm width: 4 7/8" | 124 mm outer diameter: 1 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.