Shop ALLPOINTS
See all product information
Create Account
2171139 O-Ring (1-5/16" Od) For Server Products
Mfr # 2171139
Zoro # G404884487
product price:Â
$
15.25
/ea
Sold in multiples of 2 for $30.50
Key Features
Length
1 in
Height
0.01 in
Width
1 in
Weight
0.01 lb
Fits Brand
Server Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171139
- Zoro #
- G404884487
- UPC #
- -
- Country of Origin
- United States
- Item
- O-ring
- Weight
- 0.01 lb
- Fits Brand
- Server Products
Description
color: black material: rubber inner diameter: 1 1/8" outer diameter: 15/16" thickness: 3/32"