Shop ALLPOINTS
See all product information
Create Account
2171205 Pump, Complete, Fp-1/6, Stainless Steel For Server Products
Mfr # 2171205
Zoro # G804884599
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Server Products
Length
16 in
Weight
1 lb
Width
16 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171205
- Zoro #
- G804884599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 3 in
Details
- Fits Brand
- Server Products
- Item
- Complete Pump
- Weight
- 1 lb
Description
material: stainless steel length: 11-3/4" | 298 mm includes: (1) lid, (1) .125 oz gauging collar, (1) pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.