Shop ALLPOINTS
See all product information
Create Account
2171212 Jar, Fountn, Plst, 2/3W, 1.5Qt, Bl For Server Products
Mfr # 2171212
Zoro # G004881039
product price:Â
$
54.15
/ea
Key Features
Weight
0.6 lb
Width
8 in
Height
3 in
Fits Brand
Server Products
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171212
- Zoro #
- G004881039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 3 in
- Length
- 8 in
Details
- Weight
- 0.6 lb
- Fits Brand
- Server Products
- Item
- Fountn Jar
Description
color: black material: plastic length: 7 1/2" flange | 191 mm flange width: 3" flange | 76 mm flange capacity: 1.4 l | 1.5 qt depth: 7 1/2" | 191 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov