Shop ALLPOINTS
See all product information
Create Account
2181281 Bushing, Nylon, Dispenser For Star Manufacturing
Mfr # 2181281
Zoro # G105263284
product price:Â
$
41.89
/ea
Sold in multiples of 3 for $125.67
Key Features
Length
3 in
Weight
0.01 lb
Width
3 in
Fits Brand
Star
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2181281
- Zoro #
- G105263284
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Nylon Bushing
- Fits Brand
- Star
Description
color: clear material: nylon length: 21/32" | 17 mm inner diameter: 3/16" | 5 mm outer diameter: 1/2" | 13 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.